LOCTITE
LOCTITE
UK U-09LV 50ML IDH 568127
LOCTITE LOCTITE
描述
LOCTITE UK U-09LV 50ML IDH 568127
General Purpose Structural Adhesive; Industrial Grade; Dual Cartridge; Liquid; Clear and Non-Yellowing Bondline; Colorless; 50 Ml
制造商部件号
UK U-09LV 50ML IDH 568127
BDI部件号
1056552
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E9%80%9A%E7%94%A8%E7%B2%98%E5%90%88%E5%89%82/UK-U-09LV-50ML-IDH-568127/p/1056552
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340385887
重量 / Kilogram
0.091
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive
典型用途
Industrial Grade
容器类型
Dual Cartridge
形态
Liquid
应用
Clear and Non-Yellowing Bondline
品名
U-09LV | HYSOL
制造商描述
Loctite U-09LV Hysol Urethane Structural Adhesive; Low Viscosity
颜色
Colorless
容器规格(数值及单位)
50 Ml
基材
Glass | Metal | Plastic
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
Multiple Refer to Manufacturer
其它特点
Two Part Urethane Technology | High Peel Strength | Work Life 10 Min
净重
1.69 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Multi Purpose
制造商货号
38588
重量/磅
0.2
详细描述
General Purpose Structural Adhesive; Industrial Grade; Dual Cartridge; Liquid; Clear and Non-Yellowing Bondline; Colorless; 50 Ml