https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-11330-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MDZ8aW1hZ2UvanBlZ3xhR0ZqTDJnNU55OHhNRE15T1RRMk56TXlNak01T0M5SlRrUllXRmhZV0ZoWVdGaGZNak13WHpFeE16TXdYek13TUhnek1EQXVhbkJufGE5ZWMzZjA1YWM1MjJhODRlY2M0NDMxNjAyMzM0OTJlYzBkZDU2ODE4N2ZkOTQyNzc2YzEwZWQ2MDAzMzE5MmM
DEVCON
DEVCON
11330
DEVCON DEVCON
描述
DEVCON 11330
Adhesive; 30LB Nominal Weight Capacity; Alumina Chemical Compound; Gray Color; 4 Hr at 75 Deg F Fix Cure Time at Temperature; 7D at 75 Deg F Full Cure Time at Temperature; 77D Nominal Hardness; None Odor/Scent; Container Packing Type; Compound Physical Form; Chemical/Abrasion/Impact/Wear Resistance; 2.21 Nominal Specific Gravity; 300 Deg F Maximum Temperature Range; 140 Deg F Minimum Temperature Range; 2616PSI Tensile Nominal Strength; Cermamic Bead-Filled Epoxy Compound Type; For Processing Equipment, Fan Blade, Scrubbers, Pipe Elbows, Cyclones, Chute, Bins, Hoppers Application
制造商部件号
11330
BDI部件号
17116602
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/11330/p/17116602
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078143113307
重量 / Kilogram
15.436
Product Group - BDI
C00104
名称
Adhesive
制造商货号
230-11330
重量/磅
30
产品明细
Adhesive
产品规格
30LB Nominal Weight Capacity; Alumina Chemical Compound; Gray Color; 4 Hr at 75 Deg F Fix Cure Time at Temperature; 7D at 75 Deg F Full Cure Time at Temperature; 77D Nominal Hardness; None Odor/Scent; Container Packing Type; Compound Physical Form; Chemical/Abrasion/Impact/Wear Resistance; 2.21 Nominal Specific Gravity; 300 Deg F Maximum Temperature Range; 140 Deg F Minimum Temperature Range; 2616PSI Tensile Nominal Strength; Cermamic Bead-Filled Epoxy Compound Type; For Processing Equipment, Fan Blade, Scrubbers, Pipe Elbows, Cyclones, Chute, Bins, Hoppers Application
详细描述
Adhesive; 30LB Nominal Weight Capacity; Alumina Chemical Compound; Gray Color; 4 Hr at 75 Deg F Fix Cure Time at Temperature; 7D at 75 Deg F Full Cure Time at Temperature; 77D Nominal Hardness; None Odor/Scent; Container Packing Type; Compound Physical Form; Chemical/Abrasion/Impact/Wear Resistance; 2.21 Nominal Specific Gravity; 300 Deg F Maximum Temperature Range; 140 Deg F Minimum Temperature Range; 2616PSI Tensile Nominal Strength; Cermamic Bead-Filled Epoxy Compound Type; For Processing Equipment, Fan Blade, Scrubbers, Pipe Elbows, Cyclones, Chute, Bins, Hoppers Application