

INTERTAPE POLYMER
INTERTAPE POLYMER
4137
INTERTAPE POLYMER INTERTAPE POLYMER
描述
INTERTAPE POLYMER 4137
Duct Tape; Silver Color; 18 Percentage Nominal Elongation; 54.8M Nominal Length; Polymer Composite Material; AC36 HVAC Cloth Duct Tape Series; 90 Deg F Maximum Temperature Range; 40 Deg F Minimum Temperature Range; 20LB/In Tensile Nominal Strength; 11MIL Nominal Thickness; 48MM Nominal Width
制造商部件号
4137
BDI部件号
23043512
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/4137/p/23043512
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0077922841370
重量 / Kilogram
0.71
Product Group - BDI
G00268
名称
Tape
关键字串
Duct
制造商货号
761-4137
产品明细
Duct Tape
产品规格
Silver Color; 18 Percentage Nominal Elongation; 54.8M Nominal Length; Polymer Composite Material; AC36 HVAC Cloth Duct Tape Series; 90 Deg F Maximum Temperature Range; 40 Deg F Minimum Temperature Range; 20LB/In Tensile Nominal Strength; 11MIL Nominal Thickness; 48MM Nominal Width
详细描述
Duct Tape; Silver Color; 18 Percentage Nominal Elongation; 54.8M Nominal Length; Polymer Composite Material; AC36 HVAC Cloth Duct Tape Series; 90 Deg F Maximum Temperature Range; 40 Deg F Minimum Temperature Range; 20LB/In Tensile Nominal Strength; 11MIL Nominal Thickness; 48MM Nominal Width