https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-70450-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMyMXxpbWFnZS9qcGVnfGFHSTJMMmd3Tmk4eE1ETXlPRGd3TkRNNU1qazVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qTXdYemN3TkRVd1h6TXdNSGd6TURBdWFuQm58Yzc0YTRhMDRjZjZiZTU3OTQ2NWM4N2NiNzFmNjhhNDk2MzVmZWMxMTE5NWE4NjNlZWJhM2IxYmQzZjdiNDBlYQ
PERMATEX
PERMATEX
70450
PERMATEX PERMATEX
描述
PERMATEX 70450
Adhesive; 3200PSI Adhesive Tensile Shear; Most Metal/Plastic/Rubber Applicable Material; 1OZ Nominal Capacity Volume; Cyanoacrylate Chemical Compound; Clear Color; Moisture Cure Curing Method; 11.6 kV/MM Dielectric Strength; 20 Sec at 75 Deg F Fix Cure Time at Temperature; 185 Deg F Nominal Flash Point; 1 Hr at 75 Deg F Full Cure Time at Temperature; 0.004" Nominal Gap Fill; Bottle Packing Type; Liquid Physical Form; 1:1 Ratio; 100 cP at 75.0 Deg F Nominal Viscosity at Temperature; 100 cP Nominal Viscosity; 20 Sec Maximum Working Time; 10 sec Minimum Working Time; Fixture in Second Nominal Working Time; For Used With Bonding
制造商部件号
70450
BDI部件号
24738747
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/70450/p/24738747
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078143704505
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Adhesive
制造商货号
230-70450
重量/磅
0.13
产品明细
Adhesive
产品规格
3200PSI Adhesive Tensile Shear; Most Metal/Plastic/Rubber Applicable Material; 1OZ Nominal Capacity Volume; Cyanoacrylate Chemical Compound; Clear Color; Moisture Cure Curing Method; 11.6 kV/MM Dielectric Strength; 20 Sec at 75 Deg F Fix Cure Time at Temperature; 185 Deg F Nominal Flash Point; 1 Hr at 75 Deg F Full Cure Time at Temperature; 0.004" Nominal Gap Fill; Bottle Packing Type; Liquid Physical Form; 1:1 Ratio; 100 cP at 75.0 Deg F Nominal Viscosity at Temperature; 100 cP Nominal Viscosity; 20 Sec Maximum Working Time; 10 sec Minimum Working Time; Fixture in Second Nominal Working Time; For Used With Bonding
详细描述
Adhesive; 3200PSI Adhesive Tensile Shear; Most Metal/Plastic/Rubber Applicable Material; 1OZ Nominal Capacity Volume; Cyanoacrylate Chemical Compound; Clear Color; Moisture Cure Curing Method; 11.6 kV/MM Dielectric Strength; 20 Sec at 75 Deg F Fix Cure Time at Temperature; 185 Deg F Nominal Flash Point; 1 Hr at 75 Deg F Full Cure Time at Temperature; 0.004" Nominal Gap Fill; Bottle Packing Type; Liquid Physical Form; 1:1 Ratio; 100 cP at 75.0 Deg F Nominal Viscosity at Temperature; 100 cP Nominal Viscosity; 20 Sec Maximum Working Time; 10 sec Minimum Working Time; Fixture in Second Nominal Working Time; For Used With Bonding