https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-91406-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MzR8aW1hZ2UvanBlZ3xhREl6TDJneVl5OHhNRE15T1RNME5qQXhOVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZOell4WHpreE5EQTJYek13TUhnek1EQXVhbkJufDI4MmEwNGY0ZTVlMGVkZjNlNWZjM2UyZmI4YjAyNmNmMzZiY2Q1MjQ2MDE2MzU5NzNiNjJlZjZiMTYwM2Y4NGI
https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-91406-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MzR8aW1hZ2UvanBlZ3xhREl6TDJneVl5OHhNRE15T1RNME5qQXhOVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZOell4WHpreE5EQTJYek13TUhnek1EQXVhbkJufDI4MmEwNGY0ZTVlMGVkZjNlNWZjM2UyZmI4YjAyNmNmMzZiY2Q1MjQ2MDE2MzU5NzNiNjJlZjZiMTYwM2Y4NGI
INTERTAPE POLYMER
INTERTAPE POLYMER
91406
INTERTAPE POLYMER INTERTAPE POLYMER
描述
INTERTAPE POLYMER 91406
Duct Tape; Natural Rubber/Resin Chemical Compound; Silver Color; 50.2M Nominal Length; 24/Case Quantity; 17LB/In Tensile Nominal Strength; 7MIL Nominal Thickness; 48MM Nominal Width; For Packaging, Wrapping and Sealing, Binding and Bundling, General Maintenance Application
制造商部件号
91406
BDI部件号
23043712
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/91406/p/23043712
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0077922766505
重量 / Kilogram
0.41
Product Group - BDI
G00268
名称
Tape
关键字串
Duct
制造商货号
761-91406
产品明细
Duct Tape
产品规格
Natural Rubber/Resin Chemical Compound; Silver Color; 50.2M Nominal Length; 24/Case Quantity; 17LB/In Tensile Nominal Strength; 7MIL Nominal Thickness; 48MM Nominal Width; For Packaging, Wrapping and Sealing, Binding and Bundling, General Maintenance Application
详细描述
Duct Tape; Natural Rubber/Resin Chemical Compound; Silver Color; 50.2M Nominal Length; 24/Case Quantity; 17LB/In Tensile Nominal Strength; 7MIL Nominal Thickness; 48MM Nominal Width; For Packaging, Wrapping and Sealing, Binding and Bundling, General Maintenance Application

