https://www.bdiexpress.com/medias/INDLOCSRFTMT-FLR-PC6255-CAN-3L-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI4Njh8aW1hZ2UvanBlZ3xhRGcxTDJnMk1pOHhNRGN6TVRNMU56WTJOek0xT0M5SlRrUk1UME5UVWtaVVRWUmZSa3hTWDFCRE5qSTFOVjlEUVU1Zk0weGZNekF3ZURNd01DNXFjR2N8ODY0ODhiZDg1ZmU0MjNhMmRkMzRmZWI3OWRiMjNlMjIwN2M4MzYzZGYxNDdkYmJiMzNkODJlODM4NmFkODY0Mw
LOCTITE
LOCTITE
PC 6255 BLK 1GAL
LOCTITE LOCTITE
描述
LOCTITE PC 6255 BLK 1GAL
Flooring; Pedestrian Grade | Anti Slip; Black; Can; Liquid; Outdoor | Steel Ramp | Concrete | Walkway | Loading Dock | Marine | Assembly Area | Stair; 3.63 L
制造商部件号
PC 6255 BLK 1GAL
BDI部件号
24601035
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E5%9C%B0%E6%9D%BF/PC-6255-BLK-1GAL/p/24601035
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Flooring
产品类型
Pedestrian Grade | Anti Slip
典型用途
Anti Slip
颜色
Black
容器类型
Can
形态
Liquid
应用
Outdoor | Steel Ramp | Concrete | Walkway | Loading Dock | Marine | Assembly Area | Stair
品名
PC 6255
制造商描述
Loctite PC 6255 Acrylic Pedestrian Grade
符合证书
CFIA
其它特点
Mild Odor
净重
1 Gal
类别 - BDI
Chemicals Surface Treatments Flooring
名称
Flooring
详细描述
Flooring; Pedestrian Grade | Anti Slip; Black; Can; Liquid; Outdoor | Steel Ramp | Concrete | Walkway | Loading Dock | Marine | Assembly Area | Stair; 3.63 L