Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 6261 YL 1GAL IDH 2236679 https://www.bdiexpress.com/medias/INDLOCSRFTMT-FLR-PC6261-CAN-3L-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwODB8aW1hZ2UvanBlZ3xhRGcwTDJnMk15OHhNRGN6TVRNMU9USTNNams1TUM5SlRrUk1UME5UVWtaVVRWUmZSa3hTWDFCRE5qSTJNVjlEUVU1Zk0weGZNekF3ZURNd01DNXFjR2N8MDM2NGFlMmQ0YzQ1ZjcwOTkyMDNjNDVlZjgyM2VjNmNmOWJjYTk5MDI1ZWMyMDA5Y2IxYmE3NTA4ZDIzNDU5ZQ
24742748 Floor 

LOCTITE LOCTITE

PC 6261 YL 1GAL IDH 2236679

Description

PC 6261 YL 1GAL IDH 2236679

Flooring; Pedestrian Grade | Anti Slip; Yellow; Can; Liquid; Ramp | Walkway | Locker Room | Stair and Assembly Area; 3.63 L

Part #

2236679

BDI #
24742748

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Flooring
Product Type
Pedestrian Grade | Anti Slip
Typical Use
Anti Slip
Color
Yellow
Container Type
Can
Texture
Liquid
Application
Ramp | Walkway | Locker Room | Stair and Assembly Area
Tradename
PC 6261 | Big-Foot
Manufacturer's Description
Loctite PC 6261 Heavy Duty Pedestrian Grade
Conformance to Certificate
CFIA
Other Features
Mild Odor
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Manufacturer URL
https://www.loctite.com
Long Description
Flooring; Pedestrian Grade | Anti Slip; Yellow; Can; Liquid; Ramp | Walkway | Locker Room | Stair and Assembly Area; 3.63 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh