

24599701
Floor
LOCTITE
LOCTITE
PC 6315BK 1GAL KIT
LOCTITE LOCTITE
Description
PC 6315BK 1GAL KIT
Flooring; Vehicular Grade | Anti Slip; Black; Kit; Liquid; Winery | Food Processing Plant | Hospital or Confined Space | Concrete and Steel Ramp | Walkway | Locker Room | Leading Dock | Marine | Machine Room | Assembly Area and Stair; 3.63 L
Part #
PC 6315BK 1GAL KIT
BDI #
24599701
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Surface-Treatments/Floor/PC-6315BK-1GAL-KIT/p/24599701
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Flooring
Product Type
Vehicular Grade | Anti Slip
Typical Use
Anti Slip
Color
Black
Container Type
Kit
Texture
Liquid
Application
Winery | Food Processing Plant | Hospital or Confined Space | Concrete and Steel Ramp | Walkway | Locker Room | Leading Dock | Marine | Machine Room | Assembly Area and Stair
Tradename
PC 6315 | Big-Foot
Manufacturer's Description
Loctite PC 6315 Zero VOC
Conformance to Certificate
CFIA
Other Features
Solvent-Free | Mild Odor
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Flooring
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Manufacturer URL
https://www.loctite.com
Long Description
Flooring; Vehicular Grade | Anti Slip; Black; Kit; Liquid; Winery | Food Processing Plant | Hospital or Confined Space | Concrete and Steel Ramp | Walkway | Locker Room | Leading Dock | Marine | Machine Room | Assembly Area and Stair; 3.63 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh