LOCTITE
LOCTITE
PC 6331 5.95KG KIT IDH 1633987
LOCTITE LOCTITE
描述
LOCTITE PC 6331 5.95KG KIT IDH 1633987
Flooring; Line Striping; Industrial Wear; White; Kit; Liquid; Bond to Concrete Without Special Bonding Agents | Provide a Hard Wearing Durable Coating | Keep Facilities Safe Looking Good and Performing Great; 5.95 Kg
制造商部件号
PC 6331 5.95KG KIT IDH 1633987
BDI部件号
1055645
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E5%9C%B0%E6%9D%BF/PC-6331-5-95KG-KIT-IDH-1633987/p/1055645
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0079340002425
重量 / Kilogram
6.556
Product Group - BDI
C00104
产品名称
Flooring
产品类型
Line Striping
典型用途
Industrial Wear
颜色
White
容器类型
Kit
形态
Liquid
应用
Bond to Concrete Without Special Bonding Agents | Provide a Hard Wearing Durable Coating | Keep Facilities Safe Looking Good and Performing Great
品名
PC 6331 | Fixmaster
制造商描述
Loctite Fixmaster PC 6331
其它特点
Odor Mild
净重
1 Gal
类别 - BDI
Chemicals Surface Treatments Flooring
名称
Flooring
详细描述
Flooring; Line Striping; Industrial Wear; White; Kit; Liquid; Bond to Concrete Without Special Bonding Agents | Provide a Hard Wearing Durable Coating | Keep Facilities Safe Looking Good and Performing Great; 5.95 Kg

