https://www.bdiexpress.com/medias/INDLOCSRFTMT-FLR-40898-TOTE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzMjh8aW1hZ2UvanBlZ3xhR1ptTDJnMU9DOHhNRFUxTnpNNU5UTTNNREF4TkM5SlRrUk1UME5UVWtaVVRWUmZSa3hTWHpRd09EazRYMVJQVkVWZk16QXdlRE13TUM1cWNHY3xkNTViZDZiYzZjYTgxNWE4ZjRlODFkZWI3YzgwOTk4MWYwNzNkM2I0NDg0YmNjM2ZmMzhhYTRmZjcxZTM4Njgz
LOCTITE
LOCTITE
PC 7257 2475LB IDH 831304
LOCTITE LOCTITE
描述
LOCTITE PC 7257 2475LB IDH 831304
Grouting; Concrete Repair; Multi Purpose; Gray; Tote; 2475 Lb; Powder; Highway Wall | Pot Hole | Airport Runway | Anchor Machinery | Floor | Column and Bridge Deck | Parking Structure | Floor Repair | Rail
制造商部件号
PC 7257 2475LB IDH 831304
BDI部件号
1056805
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E5%9C%B0%E6%9D%BF/PC-7257-2475LB-IDH-831304/p/1056805
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340408982
重量 / Kilogram
1131.7
Product Group - BDI
C00104
产品名称
Grouting
产品类型
Concrete Repair
典型用途
Multi Purpose
颜色
Gray
容器类型
Tote
形态
Powder
应用
Highway Wall | Pot Hole | Airport Runway | Anchor Machinery | Floor | Column and Bridge Deck | Parking Structure | Floor Repair | Rail
品名
FIXMASTER | MAGNA CRETE
制造商描述
Loctite Fixmaster Magna-Crete
容器规格(数值及单位)
2475 Lb
符合证书
CFIA
其它特点
Self Reactive Cure | Odorless
净重
39600 Oz
类别 - BDI
Chemicals Surface Treatments Flooring
名称
Grouting
关键字串
Concrete Repair
制造商货号
40898
重量/磅
2,494.946
详细描述
Grouting; Concrete Repair; Multi Purpose; Gray; Tote; 2475 Lb; Powder; Highway Wall | Pot Hole | Airport Runway | Anchor Machinery | Floor | Column and Bridge Deck | Parking Structure | Floor Repair | Rail