LOCTITE
LOCTITE
PC 7257 SUMMER 1LB IDH 708252
LOCTITE LOCTITE
描述
LOCTITE PC 7257 SUMMER 1LB IDH 708252
Summer Grouting Additive; Concrete Repair; Multi Purpose; White; Tub; 1 Lb; Solid Powder; Speed Up Cure of Fixmaster Magna-Crete and Magna-Grout
制造商部件号
PC 7257 SUMMER 1LB IDH 708252
BDI部件号
1056700
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E5%9C%B0%E6%9D%BF/PC-7257-SUMMER-1LB-IDH-708252/p/1056700
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0079340402713
重量 / Kilogram
0.573
Product Group - BDI
C00104
产品名称
Summer Grouting Additive
产品类型
Concrete Repair
典型用途
Multi Purpose
颜色
White
容器类型
Tub
形态
Solid Powder
应用
Speed Up Cure of Fixmaster Magna-Crete and Magna-Grout
品名
FIXMASTER | MAGNA CRETE
制造商描述
Loctite Fixmaster Magna-Crete
容器规格(数值及单位)
1 Lb
符合证书
CFIA
其它特点
Self Reactive Cure | Odorless
净重
16 Oz
类别 - BDI
Chemicals Surface Treatments Flooring
名称
Additive
关键字串
Grouting
制造商货号
40271
重量/磅
1.265
详细描述
Summer Grouting Additive; Concrete Repair; Multi Purpose; White; Tub; 1 Lb; Solid Powder; Speed Up Cure of Fixmaster Magna-Crete and Magna-Grout



