

LOCTITE
LOCTITE
PC 7641 1GAL IDH 1617851
LOCTITE LOCTITE
描述
LOCTITE PC 7641 1GAL IDH 1617851
Floor Coating Primer; High Performance; Multi Purpose; Clear; Kit; Liquid; Old Concrete | Masonry | Wood and Previously Coated Surfaces
制造商部件号
PC 7641 1GAL IDH 1617851
BDI部件号
1055622
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E5%9C%B0%E6%9D%BF/PC-7641-1GAL-IDH-1617851/p/1055622
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340002159
重量 / Kilogram
4.6
Product Group - BDI
C00104
产品名称
Floor Coating Primer
产品类型
High Performance
典型用途
Multi Purpose
颜色
Clear
容器类型
Kit
形态
Liquid
应用
Old Concrete | Masonry | Wood and Previously Coated Surfaces
品名
Big-Foot
制造商描述
Loctite Big Foot Epoxy Primer/Sealer
其它特点
Water Based Epoxy Primer/ Sealer Thin Film
净重
1 Gal
类别 - BDI
Chemicals Surface Treatments Flooring
名称
Primer
关键字串
Floor Coating
详细描述
Floor Coating Primer; High Performance; Multi Purpose; Clear; Kit; Liquid; Old Concrete | Masonry | Wood and Previously Coated Surfaces