

LOCTITE
LOCTITE
PC 9422 SUPER GROUT 5GAL KIT
LOCTITE LOCTITE
描述
LOCTITE PC 9422 SUPER GROUT 5GAL KIT
Grouting; Concrete Repair; Multi Purpose; Red; Kit; Liquid; Diesel or Gas Engine | Generator | Cone Crusher | Compressor | Mine Hoist | Outboard Bearing | Gantry Crane
制造商部件号
PC 9422 SUPER GROUT 5GAL KIT
BDI部件号
24601445
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E5%9C%B0%E6%9D%BF/PC-9422-SUPER-GROUT-5GAL-KIT/p/24601445
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Grouting
产品类型
Concrete Repair
典型用途
Multi Purpose
颜色
Red
容器类型
Kit
形态
Liquid
应用
Diesel or Gas Engine | Generator | Cone Crusher | Compressor | Mine Hoist | Outboard Bearing | Gantry Crane
品名
Fixmaster
制造商描述
Loctite Fixmaster Super Grout
其它特点
Non Shrinking | Stronger Than Concrete | Up to 18 Inch Deep
净重
5 Gal
类别 - BDI
Chemicals Surface Treatments Flooring
名称
Grouting
关键字串
Concrete Repair
详细描述
Grouting; Concrete Repair; Multi Purpose; Red; Kit; Liquid; Diesel or Gas Engine | Generator | Cone Crusher | Compressor | Mine Hoist | Outboard Bearing | Gantry Crane