对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

PC 9626 5GAL KIT https://www.bdiexpress.com/medias/INDLOCSRFTMT-FLR-PC9626-5GAL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU2NDZ8aW1hZ2UvanBlZ3xhR014TDJobFlTOHhNRGMyTXpZeE56RTBNRGMyTmk5SlRrUk1UME5UVWtaVVRWUmZSa3hTWDFCRE9UWXlObDgxUjBGTVh6TXdNSGd6TURBdWFuQm58ZDlhZjFlMDRlNjRmNGIxYmU4MWRjMmVlODVlZDg3ZTQwNGYxMzA2NTJhYTRmOWRhNTI1MDFjMDYxZTFmMjk2NA
24600847 地板 

LOCTITE LOCTITE

PC 9626 5GAL KIT

描述

LOCTITE PC 9626 5GAL KIT

Grouting; Concrete Repair; Multi Purpose; Black; Kit; Liquid; Diesel or Gas Engine | Generator | Cone Crusher | Compressor | Mine Hoist | Outboard Bearing | Gantry Crane

制造商部件号

PC 9626 5GAL KIT

BDI部件号
24600847

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
HENKEL
最低订购量
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Grouting
产品类型
Concrete Repair
典型用途
Multi Purpose
颜色
Black
容器类型
Kit
形态
Liquid
应用
Diesel or Gas Engine | Generator | Cone Crusher | Compressor | Mine Hoist | Outboard Bearing | Gantry Crane
品名
Fixmaster
制造商描述
Loctite Fixmaster Deep Pour Grout
符合证书
CFIA
其它特点
Non Shrinking | Stronger Than Concrete | Up to 6 Inch Deep
净重
5 Gal
类别 - BDI
Chemicals Surface Treatments Flooring
名称
Grouting
关键字串
Concrete Repair
详细描述
Grouting; Concrete Repair; Multi Purpose; Black; Kit; Liquid; Diesel or Gas Engine | Generator | Cone Crusher | Compressor | Mine Hoist | Outboard Bearing | Gantry Crane

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新