https://www.bdiexpress.com/medias/INDLPSSRFTMT-CTG-03316-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNTN8aW1hZ2UvanBlZ3xhR05oTDJnNU9DOHhNRGN4TVRJNE9UY3lORGsxT0M5SlRrUk1VRk5UVWtaVVRWUmZRMVJIWHpBek16RTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3wwNTJiMjZkZGU1ZmM1NDU5NjY3ODFiMDFlNTA2ZmYzNTU3NzkyMThhYTUxYjEzMjc0YmY1ZjZiYjU0YjJiZDgw
LPS
LPS
03316
LPS LPS
描述
LPS 03316
Coating; Dry Film; Corrosion Inhibitor; Red; Aerosol Can; 10 Oz; Aerosol; Aircraft Fuselage | Bare Metal | Cargo Section | Metal and Machinery Storage | Drilling Equipment | Outdoor Electrical Connection
制造商部件号
03316
BDI部件号
600248
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/03316/p/600248
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078827033167
重量 / Kilogram
5.448
Product Group - BDI
C00104
产品名称
Coating
产品类型
Dry Film
典型用途
Corrosion Inhibitor
颜色
Red
容器类型
Aerosol Can
形态
Aerosol
应用
Aircraft Fuselage | Bare Metal | Cargo Section | Metal and Machinery Storage | Drilling Equipment | Outdoor Electrical Connection
制造商描述
Hardcoat Corrosion Inhibitor
容器规格(数值及单位)
10 Oz
其它特点
Ready to Use | Low Odor | Multi Year Protection | Cherry Odor
净重
10 Oz
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Dry Film
制造商货号
03316
重量/磅
1
详细描述
Coating; Dry Film; Corrosion Inhibitor; Red; Aerosol Can; 10 Oz; Aerosol; Aircraft Fuselage | Bare Metal | Cargo Section | Metal and Machinery Storage | Drilling Equipment | Outdoor Electrical Connection