https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11170-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5NHxpbWFnZS9qcGVnfGFEUmxMMmhpTVM4eE1EYzJOekUwTWpJMU5qWTNNQzlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TVRjd1gxQk1Yek13TUhnek1EQXVhbkJufDJlZWQ4MzdkYmY3YTU3YTliYjUzYjVmMDYwZTMzNDIzOTZhNTUxNWYxNTcyMmFiZGNiYzcxMGRlYjViNGFmNTA
https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11170-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk5NHxpbWFnZS9qcGVnfGFEUmxMMmhpTVM4eE1EYzJOekUwTWpJMU5qWTNNQzlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TVRjd1gxQk1Yek13TUhnek1EQXVhbkJufDJlZWQ4MzdkYmY3YTU3YTliYjUzYjVmMDYwZTMzNDIzOTZhNTUxNWYxNTcyMmFiZGNiYzcxMGRlYjViNGFmNTA
DEVCON
DEVCON
11170
DEVCON DEVCON
描述
DEVCON 11170
Coating; Wearing Compound; Abrasion Protection; Amber; Pail; 20 Lb; Viscous Liquid; Rod | Ball | Pebble | Autogenous Mill | Cone | Gyratory Crusher
制造商部件号
11170
BDI部件号
17116599
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/11170/p/17116599
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
10.442
Product Group - BDI
C00104
产品名称
Coating
产品类型
Wearing Compound
典型用途
Abrasion Protection
颜色
Amber
容器类型
Pail
形态
Viscous Liquid
应用
Rod | Ball | Pebble | Autogenous Mill | Cone | Gyratory Crusher
制造商描述
Devcon High-Performance Backing Compound
容器规格(数值及单位)
20 Lb
其它特点
High Strength | Easy to Use with No Special Equipment | Slight Ammonia Like Odor
净重
320 Oz
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Wearing Compound
制造商货号
11170
重量/磅
23
详细描述
Coating; Wearing Compound; Abrasion Protection; Amber; Pail; 20 Lb; Viscous Liquid; Rod | Ball | Pebble | Autogenous Mill | Cone | Gyratory Crusher

