https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11420-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg1MXxpbWFnZS9qcGVnfGFEYzJMMmhtTnk4eE1EYzJOekF4TlRnek56Y3lOaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TkRJd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8OWRjNTMyMTk5ZGJmMGZlMTJiNWUzZDhiZmU4MjQ5ZWU1MDFmNWU3ODI4MTgzMGQ4NWYyYjRjZDI0YTRjYmRlZg
https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11420-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg1MXxpbWFnZS9qcGVnfGFEYzJMMmhtTnk4eE1EYzJOekF4TlRnek56Y3lOaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TkRJd1gwdEpWRjh6TURCNE16QXdMbXB3Wnd8OWRjNTMyMTk5ZGJmMGZlMTJiNWUzZDhiZmU4MjQ5ZWU1MDFmNWU3ODI4MTgzMGQ4NWYyYjRjZDI0YTRjYmRlZg
DEVCON
DEVCON
11420
DEVCON DEVCON
描述
DEVCON 11420
Coating; Ceramic Wearing Putty; Abrasion Protection; Gray; Kit; 3 Lb; Flange Face | Machine Way | Valve Seat and Body | Tracing Guide
制造商部件号
11420
BDI部件号
17116606
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/11420/p/17116606
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0078143114205
重量 / Kilogram
1.74
Product Group - BDI
C00104
产品名称
Coating
产品类型
Ceramic Wearing Putty
典型用途
Abrasion Protection
颜色
Gray
容器类型
Kit
形态
Multiple Refer to Manufacturer
应用
Flange Face | Machine Way | Valve Seat and Body | Tracing Guide
制造商描述
Wear Resistant Putty (WR-2)
容器规格(数值及单位)
3 Lb
其它特点
All Purpose | Non Rusting | Smooth | Wear Resistant Fillers | Recoat 2 to 4 Hr
净重
48 Oz
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Ceramic Wearing Putty
制造商货号
11420
重量/磅
3.833
详细描述
Coating; Ceramic Wearing Putty; Abrasion Protection; Gray; Kit; 3 Lb; Flange Face | Machine Way | Valve Seat and Body | Tracing Guide

