https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11475-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0MnxpbWFnZS9qcGVnfGFESmtMMmc0T1M4eE1EYzJOekV6TWpVMU56TTBNaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TkRjMVgwdEpWRjh6TURCNE16QXdMbXB3Wnd8ZDZmOTZhZjI0NjM0Njg5MTRhZGMxMGI0MmViZDFjNDZkZGFhZTBhMzI0M2ZmMmIyZWRhMzc4YjdkMTcxZWQ5YQ
https://www.bdiexpress.com/medias/INDDEVSRFTMT-CTG-11475-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0MnxpbWFnZS9qcGVnfGFESmtMMmc0T1M4eE1EYzJOekV6TWpVMU56TTBNaTlKVGtSRVJWWlRVa1pVVFZSZlExUkhYekV4TkRjMVgwdEpWRjh6TURCNE16QXdMbXB3Wnd8ZDZmOTZhZjI0NjM0Njg5MTRhZGMxMGI0MmViZDFjNDZkZGFhZTBhMzI0M2ZmMmIyZWRhMzc4YjdkMTcxZWQ5YQ
DEVCON
DEVCON
11475
DEVCON DEVCON
描述
DEVCON 11475
Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 30 Lb; Repair Scrubber | Ash Handling | Pipe Elbow | Screen | Chute | Recontour Chipper | Hopper | Bunker | Separator | Protect Exhauster
制造商部件号
11475
BDI部件号
17116610
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/11475/p/17116610
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0078143114755
重量 / Kilogram
16.798
Product Group - BDI
C00104
产品名称
Coating
产品类型
Ceramic Wearing Compound
典型用途
Abrasion Protection
颜色
Gray
容器类型
Kit
形态
Multiple Refer to Manufacturer
应用
Repair Scrubber | Ash Handling | Pipe Elbow | Screen | Chute | Recontour Chipper | Hopper | Bunker | Separator | Protect Exhauster
品名
WEAR GUARD
制造商描述
Wear Guard Ultra
容器规格(数值及单位)
30 Lb
其它特点
Non Sagging | Extends Equipment Operating Cycles
净重
480 Oz
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Ceramic Wearing Compound
制造商货号
11475
重量/磅
37
详细描述
Coating; Ceramic Wearing Compound; Abrasion Protection; Gray; Kit; 30 Lb; Repair Scrubber | Ash Handling | Pipe Elbow | Screen | Chute | Recontour Chipper | Hopper | Bunker | Separator | Protect Exhauster

