DEVCON
DEVCON
15051
DEVCON DEVCON
描述
DEVCON 15051
Coating; Urethane Repair Compound; Mining Industry; Black; Kit; 380 Ml; High Voltage Cable Jacket in the Mining Industry
制造商部件号
15051
BDI部件号
19083761
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/15051/p/19083761
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.681
Product Group - BDI
C00104
产品名称
Coating
产品类型
Urethane Repair Compound
典型用途
Mining Industry
颜色
Black
容器类型
Kit
形态
Multiple Refer to Manufacturer
应用
High Voltage Cable Jacket in the Mining Industry
制造商描述
Cable Cast FR
容器规格(数值及单位)
380 Ml
符合证书
MSHA P-7K-261055 | UL 94V-0
净重
12.85 Oz
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Urethane Repair Compound
制造商货号
15051
重量/磅
1.5
详细描述
Coating; Urethane Repair Compound; Mining Industry; Black; Kit; 380 Ml; High Voltage Cable Jacket in the Mining Industry