DEVCON
DEVCON
15330
DEVCON DEVCON
描述
DEVCON 15330
Coating; Urethane Repair Putty; Abrasion Protection; Black; Kit; 1 Lb; Protect Processing Equipment Such As Coating Hopper | Lining Chute | Pump Volute | Impeller | Fan Housing
制造商部件号
15330
BDI部件号
17116734
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/15330/p/17116734
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078143153303
重量 / Kilogram
0.719
Product Group - BDI
C00104
产品名称
Coating
产品类型
Urethane Repair Putty
典型用途
Abrasion Protection
颜色
Black
容器类型
Kit
形态
Multiple Refer to Manufacturer
应用
Protect Processing Equipment Such As Coating Hopper | Lining Chute | Pump Volute | Impeller | Fan Housing
品名
FLEXANE
制造商描述
Flexane High Performance Putty
容器规格(数值及单位)
1 Lb
其它特点
Trowelable | High Performance
净重
16 Oz
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Urethane Repair Putty
制造商货号
15330
重量/磅
1.583
详细描述
Coating; Urethane Repair Putty; Abrasion Protection; Black; Kit; 1 Lb; Protect Processing Equipment Such As Coating Hopper | Lining Chute | Pump Volute | Impeller | Fan Housing