DEVCON
DEVCON
15350
DEVCON DEVCON
描述
DEVCON 15350
Coating; Urethane Repair Compound; Rubber Lined Pump - Tank - Valve; Black; Kit; 1 Lb; Protect Processing Equipment Such As Coating Hopper | Lining Chute | Pump Volute | Impeller | Fan Housing
制造商部件号
15350
BDI部件号
17116735
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/15350/p/17116735
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0078143156501
重量 / Kilogram
0.719
Product Group - BDI
C00104
产品名称
Coating
产品类型
Urethane Repair Compound
典型用途
Rubber Lined Pump - Tank - Valve
颜色
Black
容器类型
Kit
形态
Multiple Refer to Manufacturer
应用
Protect Processing Equipment Such As Coating Hopper | Lining Chute | Pump Volute | Impeller | Fan Housing
品名
FLEXANE
制造商描述
Flexane Brushable
容器规格(数值及单位)
1 Lb
净重
16 Oz
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Urethane Repair Compound
制造商货号
15350
重量/磅
1.583
详细描述
Coating; Urethane Repair Compound; Rubber Lined Pump - Tank - Valve; Black; Kit; 1 Lb; Protect Processing Equipment Such As Coating Hopper | Lining Chute | Pump Volute | Impeller | Fan Housing



