https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-44NC-PAIL-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NzN8aW1hZ2UvanBlZ3xhR05rTDJnNU1TOHhNRFkyT1RReU1UYzFOalEwTmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWHpRMFRrTmZVRUZKVEY4MVh6TXdNSGd6TURBdWFuQm58ZDU5YzA0MjJkNjAwNzJhOTNlYmExNTM3ZjIyYWFlZjZiYzU5ZDY0YWVjNzdjMGQ3MDFhZjliZGY4ZGYyY2E4Nw
LOCTITE
LOCTITE
44-NC 5GAL IDH 416019
LOCTITE LOCTITE
描述
LOCTITE 44-NC 5GAL IDH 416019
Polymer Coating; Multiple Mold Release; Clear; Pail; 18.93 L Container Size; Liquid; Advanced Composite and Rotationally Moulded Part
制造商部件号
44-NC 5GAL IDH 416019
BDI部件号
17139446
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/44-NC-5GAL-IDH-416019/p/17139446
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340834330
重量 / Kilogram
17.54
Product Group - BDI
C00104
产品名称
Coating
产品类型
Polymer
典型用途
Multiple Mold Release
颜色
Clear
容器类型
Pail
形态
Liquid
应用
Advanced Composite and Rotationally Moulded Part
品名
FREKOTE | 44-NC
制造商描述
Loctite Frekote 44-NC Semi-Permanent Mould Release Agent
容器规格(数值及单位)
18.93 L
其它特点
Matte Finish | Solvent Based | 59 to 140 Deg F Application Temperature Range
净重
5 Gal
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Polymer
制造商内部编号
416019
详细描述
Polymer Coating; Multiple Mold Release; Clear; Pail; 18.93 L Container Size; Liquid; Advanced Composite and Rotationally Moulded Part