LOCTITE
LOCTITE
AQLN C600 MLD RLSAGNT 5GAL IDH 1102214
LOCTITE LOCTITE
描述
LOCTITE AQLN C600 MLD RLSAGNT 5GAL IDH 1102214
Water Based Emulsion Coating; Multiple Mold Release; White; Pail; 18.93 L Container Size; Liquid; Wind Blade | Composite Structure | Mold Surface
制造商部件号
AQLN C600 MLD RLSAGNT 5GAL IDH 1102214
BDI部件号
19088374
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/AQLN-C600-MLD-RLSAGNT-5GAL-IDH-1102214/p/19088374
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340427341
重量 / Kilogram
18
Product Group - BDI
C00104
产品名称
Coating
产品类型
Water Based Emulsion
典型用途
Multiple Mold Release
颜色
White
容器类型
Pail
形态
Liquid
应用
Wind Blade | Composite Structure | Mold Surface
品名
FREKOTE | AQULINE | C-600
制造商描述
Loctite Frekote C-600 Mold Release Agent
容器规格(数值及单位)
18.93 L
其它特点
Semi-Permanent | Mild Odor | With Inherent Sealer | 68 to 104 Deg F Application Temperature
净重
5 Gal
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Semi-Permanent
制造商内部编号
1102214
详细描述
Water Based Emulsion Coating; Multiple Mold Release; White; Pail; 18.93 L Container Size; Liquid; Wind Blade | Composite Structure | Mold Surface