https://www.bdiexpress.com/medias/INDLOCXXXXXX-17139483-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5ODN8aW1hZ2UvanBlZ3xhRGN4TDJnNFlTOHhNRFUyTVRFeE1EY3pOamt5Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNVGN4TXprME9ETmZNekF3ZURNd01DNXFjR2N8YWJiMDcyMjJkMDg0MjU1OWRhNzg4NTI0ZWY0ZmI2NTViOGE2YzllYzUzNGFkYjk5MDkyZmFlMjJjZWM3ODQzZA
LOCTITE
LOCTITE
C-200 55GAL IDH 420433
LOCTITE LOCTITE
描述
LOCTITE C-200 55GAL IDH 420433
Water Based Emulsion Coating; Multiple Mold Release; White; Drum; 208.2 L Container Size; Liquid; Mold Surface
制造商部件号
C-200 55GAL IDH 420433
BDI部件号
17139483
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/C-200-55GAL-IDH-420433/p/17139483
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340835016
重量 / Kilogram
214.14
Product Group - BDI
C00104
产品名称
Coating
产品类型
Water Based Emulsion
典型用途
Multiple Mold Release
颜色
White
容器类型
Drum
形态
Liquid
应用
Mold Surface
品名
FREKOTE | AQUALINE | C-200
制造商描述
Loctite Frekote Aqualine C-200 Release Agent
容器规格(数值及单位)
208.2 L
其它特点
Semi-Permanent | Matt Finish | Slight Mild Odor | 68 to 400 Deg F Application Temperature Range
净重
55 Gal
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Semi-Permanent
制造商内部编号
420433
详细描述
Water Based Emulsion Coating; Multiple Mold Release; White; Drum; 208.2 L Container Size; Liquid; Mold Surface