https://www.bdiexpress.com/medias/INDKRYXXXXXX-20561387-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODZ8aW1hZ2UvanBlZ3xhRFkxTDJoaVpTOHhNREExT0RFMU5ERTBOemczTUM5SlRrUkxVbGxZV0ZoWVdGaGZNakExTmpFek9EZGZNekF3ZURNd01DNXFjR2N8ZGJjZGU0ZTcwZDNmN2EyZDEzMWFiYzBiNDFjYmIwOWY1NmVhZDFiZjRhZGU5Y2Q0MWZiNjQ1NjE4YWYwMDJlOA
KRYLON
KRYLON
K000S3415-16
KRYLON KRYLON
描述
KRYLON K000S3415-16
Coating; Industrial Palgard Epoxy; Clear Color; 1 Gallon Net Weight; Excellent Adhesion; Chemical And Abrasion Resistant; Interior/Exterior Use; Safe For Incidental Food Contact; Palgard Epoxy Is An Interior/Exterior, Two component Polyamide-Cured Epoxy That Protects Steel And Concrete In Industrial Environments; Formulated For Use On Interior And Exterior Surfaces Of Steel, Iron, Aluminum, Galvanized Metal, Concrete Block And Masonry
制造商部件号
K000S3415-16
BDI部件号
20561387
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/K000S3415-16/p/20561387
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504037804
重量 / Kilogram
0.005
Product Group - BDI
C00104
名称
Coating
重量/磅
8.334
产品明细
Coating
产品规格
Industrial Palgard Epoxy; Clear Color; 1 Gallon Net Weight; Excellent Adhesion; Chemical And Abrasion Resistant; Interior/Exterior Use; Safe For Incidental Food Contact; Palgard Epoxy Is An Interior/Exterior, Two component Polyamide-Cured Epoxy That Protects Steel And Concrete In Industrial Environments; Formulated For Use On Interior And Exterior Surfaces Of Steel, Iron, Aluminum, Galvanized Metal, Concrete Block And Masonry
详细描述
Coating; Industrial Palgard Epoxy; Clear Color; 1 Gallon Net Weight; Excellent Adhesion; Chemical And Abrasion Resistant; Interior/Exterior Use; Safe For Incidental Food Contact; Palgard Epoxy Is An Interior/Exterior, Two component Polyamide-Cured Epoxy That Protects Steel And Concrete In Industrial Environments; Formulated For Use On Interior And Exterior Surfaces Of Steel, Iron, Aluminum, Galvanized Metal, Concrete Block And Masonry