https://www.bdiexpress.com/medias/INDKRYXXXXXX-20561437-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTN8aW1hZ2UvanBlZ3xhREEyTDJnME1DOHhNREExT0RFMU5UYzFNelV3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNakExTmpFME16ZGZNekF3ZURNd01DNXFjR2N8OTcxYmU4Yjg2MGVlZmJmODM5NmMyOTBlMGFiODkwMjM4NmU4N2EyNzVhYzQ1YTkyY2MyNGIxMzQ4ZTcxYWQzOQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-20561437-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTN8aW1hZ2UvanBlZ3xhREEyTDJnME1DOHhNREExT0RFMU5UYzFNelV3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNakExTmpFME16ZGZNekF3ZURNd01DNXFjR2N8OTcxYmU4Yjg2MGVlZmJmODM5NmMyOTBlMGFiODkwMjM4NmU4N2EyNzVhYzQ1YTkyY2MyNGIxMzQ4ZTcxYWQzOQ
KRYLON
KRYLON
K000S4536-20
KRYLON KRYLON
描述
KRYLON K000S4536-20
Coating; Industrial Alkyd Dry Fall; White Color; Semi Gloss Finish; 5 Gallon Net Weight; High Light Reflectance - 83 Percent; High Hiding; Flash Rust Resistant; Alkyd Dry Fall Is A High Solids Industrial Grade Dry Fall With High Reflectance And High-Hiding Properties; It Produces An Intense White Finish Which Promotes A Safe Work Environment; For Interior Use Only
制造商部件号
K000S4536-20
BDI部件号
20561437
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/K000S4536-20/p/20561437
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0724504038481
重量 / Kilogram
18.9
Product Group - BDI
C00104
名称
Coating
重量/磅
12.025
产品明细
Coating
产品规格
Industrial Alkyd Dry Fall; White Color; Semi Gloss Finish; 5 Gallon Net Weight; High Light Reflectance - 83 Percent; High Hiding; Flash Rust Resistant; Alkyd Dry Fall Is A High Solids Industrial Grade Dry Fall With High Reflectance And High-Hiding Properties; It Produces An Intense White Finish Which Promotes A Safe Work Environment; For Interior Use Only
详细描述
Coating; Industrial Alkyd Dry Fall; White Color; Semi Gloss Finish; 5 Gallon Net Weight; High Light Reflectance - 83 Percent; High Hiding; Flash Rust Resistant; Alkyd Dry Fall Is A High Solids Industrial Grade Dry Fall With High Reflectance And High-Hiding Properties; It Produces An Intense White Finish Which Promotes A Safe Work Environment; For Interior Use Only

