https://www.bdiexpress.com/medias/INDKRYXXXXXX-20561425-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMjZ8aW1hZ2UvanBlZ3xhRGt6TDJnMFpDOHhNREExT0RFMU5UTTJNREk0Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNakExTmpFME1qVmZNekF3ZURNd01DNXFjR2N8YzcwZTE2OWQxYzU1MGZjMTZkYTYyMzA0YjBjMDJlNjRmYzVkNzMyMzU1MDVlZjQ0YzZhYzQ1ODAwMDEyNjFlMA
KRYLON
KRYLON
K000Z1611-16
KRYLON KRYLON
描述
KRYLON K000Z1611-16
Coating; Industrial Acrylic Floor; White Base Color; 1 Gallon Net Weight; Abrasion Resistant; Tough Alkali-Resistant Finish; Fast Drying; Voc Compliant Everywhere; Krylon Industrial Acrylic Floor Coating Is An Interior/Exterior, Semi-Gloss, Industrial-Grade, Single-Component Waterborne Floor Coating; It Offers A Quick Drying, Slip- And Abrasion-Resistant Formula And Easy Water Cleanup
制造商部件号
K000Z1611-16
BDI部件号
20561425
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/K000Z1611-16/p/20561425
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504038320
重量 / Kilogram
0.005
Product Group - BDI
C00104
名称
Coating
重量/磅
11.431
产品明细
Coating
产品规格
Industrial Acrylic Floor; White Base Color; 1 Gallon Net Weight; Abrasion Resistant; Tough Alkali-Resistant Finish; Fast Drying; Voc Compliant Everywhere; Krylon Industrial Acrylic Floor Coating Is An Interior/Exterior, Semi-Gloss, Industrial-Grade, Single-Component Waterborne Floor Coating; It Offers A Quick Drying, Slip- And Abrasion-Resistant Formula And Easy Water Cleanup
详细描述
Coating; Industrial Acrylic Floor; White Base Color; 1 Gallon Net Weight; Abrasion Resistant; Tough Alkali-Resistant Finish; Fast Drying; Voc Compliant Everywhere; Krylon Industrial Acrylic Floor Coating Is An Interior/Exterior, Semi-Gloss, Industrial-Grade, Single-Component Waterborne Floor Coating; It Offers A Quick Drying, Slip- And Abrasion-Resistant Formula And Easy Water Cleanup