https://www.bdiexpress.com/medias/INDKRYXXXXXX-20561429-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MDd8aW1hZ2UvanBlZ3xhREprTDJnME55OHhNREExT0RFMU5UVXlOREV5Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNakExTmpFME1qbGZNekF3ZURNd01DNXFjR2N8Nzg2MzM0MTI0YmM2NTlkMDU4MTA5YjgwMGU1YjdjN2UzMjg3ZTM2ZjgxYzE3MWM3MWJmODQxYmYwMDQ2ODk4OQ
KRYLON
KRYLON
K000Z5931-20
KRYLON KRYLON
描述
KRYLON K000Z5931-20
Coating; Industrial Waterborne Dry Fall; Black Color; Flat Finish; 5 Gallon Net Weight; Flash Rust Resistant; High Hiding; Increases Light Efficiency; High Light Reflectance; Waterborne Dry Fall Is A High Solids Industrial Grade Dry Fall With High Reflectance properties - Producing An Intense White Finish That Promotes A Safe Work environment; This Product Is Also High Hiding And Provides A Flash Rust Resistant Coating; For Interior Use Only
制造商部件号
K000Z5931-20
BDI部件号
20561429
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/K000Z5931-20/p/20561429
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504038511
重量 / Kilogram
0.005
Product Group - BDI
C00104
名称
Coating
重量/磅
12.523
产品明细
Coating
产品规格
Industrial Waterborne Dry Fall; Black Color; Flat Finish; 5 Gallon Net Weight; Flash Rust Resistant; High Hiding; Increases Light Efficiency; High Light Reflectance; Waterborne Dry Fall Is A High Solids Industrial Grade Dry Fall With High Reflectance properties - Producing An Intense White Finish That Promotes A Safe Work environment; This Product Is Also High Hiding And Provides A Flash Rust Resistant Coating; For Interior Use Only
详细描述
Coating; Industrial Waterborne Dry Fall; Black Color; Flat Finish; 5 Gallon Net Weight; Flash Rust Resistant; High Hiding; Increases Light Efficiency; High Light Reflectance; Waterborne Dry Fall Is A High Solids Industrial Grade Dry Fall With High Reflectance properties - Producing An Intense White Finish That Promotes A Safe Work environment; This Product Is Also High Hiding And Provides A Flash Rust Resistant Coating; For Interior Use Only