https://www.bdiexpress.com/medias/INDKRYXXXXXX-20561323-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MTR8aW1hZ2UvanBlZ3xhRFUwTDJoaVlpOHhNREExT0RFMU5ESXhNelF3Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNakExTmpFek1qTmZNekF3ZURNd01DNXFjR2N8ZWM2NTIzZmY4NjY4YzAxZTA5OTg4MzQ1NTliOTUyOGJhYTc3NzBkNjg1NjQ1NjZjYjlmZDM3OWQxODAwNDRkZQ
KRYLON
KRYLON
K000Z6672-16
KRYLON KRYLON
描述
KRYLON K000Z6672-16
Coating; Industrial Waterborne Acrylic Enamel; Satin Finish; 1 Gallon Net Weight; Early Rust And Moisture Resistant; Flash Rust Resistant; Corrosion And Chemical Resistant; Fast Dry; Single Component; Waterborne Acrylic Enamel, Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating For Light To Moderate Industrial Use; Designed For New Construction Or Maintenance Use And Can Be Used Directly Over Prepared Substrates
制造商部件号
K000Z6672-16
BDI部件号
20561351
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/K000Z6672-16/p/20561351
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504037699
重量 / Kilogram
3.43
Product Group - BDI
C00104
名称
Coating
重量/磅
9.155
产品明细
Coating
产品规格
Industrial Waterborne Acrylic Enamel; Satin Finish; 1 Gallon Net Weight; Early Rust And Moisture Resistant; Flash Rust Resistant; Corrosion And Chemical Resistant; Fast Dry; Single Component; Waterborne Acrylic Enamel, Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating For Light To Moderate Industrial Use; Designed For New Construction Or Maintenance Use And Can Be Used Directly Over Prepared Substrates
详细描述
Coating; Industrial Waterborne Acrylic Enamel; Satin Finish; 1 Gallon Net Weight; Early Rust And Moisture Resistant; Flash Rust Resistant; Corrosion And Chemical Resistant; Fast Dry; Single Component; Waterborne Acrylic Enamel, Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating For Light To Moderate Industrial Use; Designed For New Construction Or Maintenance Use And Can Be Used Directly Over Prepared Substrates