https://www.bdiexpress.com/medias/INDKRYXXXXXX-20561327-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NzF8aW1hZ2UvanBlZ3xhR0pqTDJoaVpTOHhNREExT0RFMU5ERXhOVEV3TWk5SlRrUkxVbGxZV0ZoWVdGaGZNakExTmpFek1qZGZNekF3ZURNd01DNXFjR2N8MmU1ZGE2N2FlYzhlNGM4MTE0NTM5OWU1MWE2NjM5NWJhZjE5YWVlMmE2NjE4OGEyODA4NjliMDNlMDkxNGU0MQ
KRYLON
KRYLON
K000Z6762-20
KRYLON KRYLON
描述
KRYLON K000Z6762-20
Coating; Industrial Waterborne Acrylic Enamel; Deep Base Color; Semi Gloss Finish; 5 Gallon Net Weight; Early Rust And Moisture Resistant; Flash Rust Resistant; Corrosion And Chemical Resistant; Fast Dry; Single Component; Waterborne Acrylic Enamel, Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating For Light To Moderate Industrial Use; Designed For New Construction Or Maintenance Use And Can Be Used Directly Over Prepared Substrates
制造商部件号
K000Z6762-20
BDI部件号
20561365
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/K000Z6762-20/p/20561365
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504037972
重量 / Kilogram
0.005
Product Group - BDI
C00104
名称
Coating
重量/磅
8.729
产品明细
Coating
产品规格
Industrial Waterborne Acrylic Enamel; Deep Base Color; Semi Gloss Finish; 5 Gallon Net Weight; Early Rust And Moisture Resistant; Flash Rust Resistant; Corrosion And Chemical Resistant; Fast Dry; Single Component; Waterborne Acrylic Enamel, Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating For Light To Moderate Industrial Use; Designed For New Construction Or Maintenance Use And Can Be Used Directly Over Prepared Substrates
详细描述
Coating; Industrial Waterborne Acrylic Enamel; Deep Base Color; Semi Gloss Finish; 5 Gallon Net Weight; Early Rust And Moisture Resistant; Flash Rust Resistant; Corrosion And Chemical Resistant; Fast Dry; Single Component; Waterborne Acrylic Enamel, Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating For Light To Moderate Industrial Use; Designed For New Construction Or Maintenance Use And Can Be Used Directly Over Prepared Substrates