https://www.bdiexpress.com/medias/INDKRYXXXXXX-20561405-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMDl8aW1hZ2UvanBlZ3xhRFZsTDJoaFlTOHhNREExT0RFMU5EY3dORGt5Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNakExTmpFME1EVmZNekF3ZURNd01DNXFjR2N8MjY3ZTc2NzdiZWZjOTczZjdiMzllZWM0ZTcwZjQ1ODI5MzhmOGIxYjhiM2ZiZWQ0OWZkZjgyMDk5YjhhMzMxYg
KRYLON
KRYLON
K000Z7131-20
KRYLON KRYLON
描述
KRYLON K000Z7131-20
Coating; Industrial Precat Epoxy; White Base Color; Eggshell Finish; 5 Gallon Net Weight; Single Component, Pre-Catalyzed; Excellent Adhesion; Corrosion And Chemical Resistant; Suitable For Use In Usda Inspected Facilities; Acrylic Precat Epoxy Is An Interior, Single Component, Pre-Catalyzed Waterborne Acrylic Epoxy With The Durability, Adhesion And Resistance To Stains And Cleaning Solvents Similar To Two-Component Waterborne Acrylic Epoxies; Ideal For Institutional And Commercial High Maintenance Areas
制造商部件号
K000Z7131-20
BDI部件号
20561405
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/K000Z7131-20/p/20561405
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504038269
重量 / Kilogram
0.005
Product Group - BDI
C00104
名称
Coating
重量/磅
10.763
产品明细
Coating
产品规格
Industrial Precat Epoxy; White Base Color; Eggshell Finish; 5 Gallon Net Weight; Single Component, Pre-Catalyzed; Excellent Adhesion; Corrosion And Chemical Resistant; Suitable For Use In Usda Inspected Facilities; Acrylic Precat Epoxy Is An Interior, Single Component, Pre-Catalyzed Waterborne Acrylic Epoxy With The Durability, Adhesion And Resistance To Stains And Cleaning Solvents Similar To Two-Component Waterborne Acrylic Epoxies; Ideal For Institutional And Commercial High Maintenance Areas
详细描述
Coating; Industrial Precat Epoxy; White Base Color; Eggshell Finish; 5 Gallon Net Weight; Single Component, Pre-Catalyzed; Excellent Adhesion; Corrosion And Chemical Resistant; Suitable For Use In Usda Inspected Facilities; Acrylic Precat Epoxy Is An Interior, Single Component, Pre-Catalyzed Waterborne Acrylic Epoxy With The Durability, Adhesion And Resistance To Stains And Cleaning Solvents Similar To Two-Component Waterborne Acrylic Epoxies; Ideal For Institutional And Commercial High Maintenance Areas