https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139409-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTJ8aW1hZ2UvanBlZ3xhREZtTDJobU9TOHhNREExT0RFM05EZzFOekkwTmk5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprME1EbGZNekF3ZURNd01DNXFjR2N8MTZlNzY1MzIxMWJjOTljNjEyODg1Y2U1MDI2NWYxMmM3YmNmNDlhZDI5ODYyZjExMDlmYzc3YTY2ZDU1ZmNhMw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139409-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0OTJ8aW1hZ2UvanBlZ3xhREZtTDJobU9TOHhNREExT0RFM05EZzFOekkwTmk5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprME1EbGZNekF3ZURNd01DNXFjR2N8MTZlNzY1MzIxMWJjOTljNjEyODg1Y2U1MDI2NWYxMmM3YmNmNDlhZDI5ODYyZjExMDlmYzc3YTY2ZDU1ZmNhMw
KRYLON
KRYLON
K01303007
KRYLON KRYLON
描述
KRYLON K01303007
Coating; Crystal Clear Acrylic Color; Gloss Finish; 11 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Permanent, Protective Gloss Finish; Non-Yellowing; Moisture-Resistant; Dries In Minutes; Provides A Permanent, Protective Gloss Coating That Will Not Yellow With Age; Moisture-Resistant And Smudge-Proof; Improves Artwork And Photo Contrast
制造商部件号
K01303007
BDI部件号
25139409
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/K01303007/p/25139409
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0724504013037
重量 / Kilogram
0.44
Product Group - BDI
C00104
名称
Coating
重量/磅
0.966
产品明细
Coating
产品规格
Crystal Clear Acrylic Color; Gloss Finish; 11 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Permanent, Protective Gloss Finish; Non-Yellowing; Moisture-Resistant; Dries In Minutes; Provides A Permanent, Protective Gloss Coating That Will Not Yellow With Age; Moisture-Resistant And Smudge-Proof; Improves Artwork And Photo Contrast
详细描述
Coating; Crystal Clear Acrylic Color; Gloss Finish; 11 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Permanent, Protective Gloss Finish; Non-Yellowing; Moisture-Resistant; Dries In Minutes; Provides A Permanent, Protective Gloss Coating That Will Not Yellow With Age; Moisture-Resistant And Smudge-Proof; Improves Artwork And Photo Contrast

