KRYLON
KRYLON
K02447250-16
KRYLON KRYLON
描述
KRYLON K02447250-16
Coating; Catalyzed Epoxy; Multi Purpose; White; Can; 1 Gal; Liquid; Interior and Exterior | Hospital | School | Pharmaceutical House | Tank | Institutional Kitchen | Manufacturing Equipment
制造商部件号
K02447250-16
BDI部件号
19273590
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/K02447250-16/p/19273590
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504842446
重量 / Kilogram
5.295
Product Group - BDI
C00104
产品名称
Coating
产品类型
Catalyzed Epoxy
典型用途
Multi Purpose
颜色
White
容器类型
Can
形态
Liquid
应用
Interior and Exterior | Hospital | School | Pharmaceutical House | Tank | Institutional Kitchen | Manufacturing Equipment
制造商描述
Water Based Epoxy - 244 Series
容器规格(数值及单位)
1 Gal
其它特点
Gloss Sheen | High Performance | Impact and Abrasion Resistant | Non Flammable | Low Odor
净重
128 Oz
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Catalyzed Epoxy
制造商货号
K02447250-16
重量/磅
11.675
详细描述
Coating; Catalyzed Epoxy; Multi Purpose; White; Can; 1 Gal; Liquid; Interior and Exterior | Hospital | School | Pharmaceutical House | Tank | Institutional Kitchen | Manufacturing Equipment