19274093
Coatings
KRYLON
KRYLON
K02447250-19
KRYLON KRYLON
Description
K02447250-19 WHITE MULTI PURPOSE EPOXY
Coating; Catalyzed Epoxy; Multi Purpose; White; Pail; 4 Gal; Liquid; Interior and Exterior | Hospital | School | Pharmaceutical House | Tank | Institutional Kitchen | Manufacturing Equipment
Part #
K02447250-19
BDI #
19274093
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Surface-Treatments/Coatings/K02447250-19/p/19274093
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
18.21
EAN
0075577024919
Product Group - BDI
C00104
Product Name
Coating
Product Type
Catalyzed Epoxy
Typical Use
Multi Purpose
Color
White
Container Type
Pail
Texture
Liquid
Application
Interior and Exterior | Hospital | School | Pharmaceutical House | Tank | Institutional Kitchen | Manufacturing Equipment
Manufacturer's Description
Water Based Epoxy - 244 Series
Container Size value And um
4 Gal
Other Features
Gloss Sheen | High Performance | Impact and Abrasion Resistant | Non Flammable | Low Odor
Net Weight
512 Oz
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Catalyzed Epoxy
Weight / LBS
40.1
Long Description
Coating; Catalyzed Epoxy; Multi Purpose; White; Pail; 4 Gal; Liquid; Interior and Exterior | Hospital | School | Pharmaceutical House | Tank | Institutional Kitchen | Manufacturing Equipment
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh