

LOCTITE
LOCTITE
M-CR 1200S 202KG IDH 595232
LOCTITE LOCTITE
描述
LOCTITE M-CR 1200S 202KG IDH 595232
Conversion Coating; Corrosion Inhibitor | Metal Pretreatment; Orange; Drum; 202 Kg Container Size; Powder; Process Tank | Housing | Pump | Piping | Heat Exchanger
制造商部件号
M-CR 1200S 202KG IDH 595232
BDI部件号
18203673
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/M-CR-1200S-202KG-IDH-595232/p/18203673
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Coating
产品类型
Conversion
典型用途
Corrosion Inhibitor | Metal Pretreatment
颜色
Orange
容器类型
Drum
形态
Powder
应用
Process Tank | Housing | Pump | Piping | Heat Exchanger
品名
ALODINE | M-CR 1200S
制造商描述
Loctite Bonderite M-CR 1200S Aero Conversion Coating
容器规格(数值及单位)
202 Kg
符合证书
MIL-DTL-5541
其它特点
Odorless
净重
202 Kg
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Conversion
制造商内部编号
595232
详细描述
Conversion Coating; Corrosion Inhibitor | Metal Pretreatment; Orange; Drum; 202 Kg Container Size; Powder; Process Tank | Housing | Pump | Piping | Heat Exchanger