Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M-FE 1070 504LB/229KG IDH 593818 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-MFE1070-DRM-229-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MTF8aW1hZ2UvanBlZ3xhR0prTDJnMVlTOHhNRFkyT1RnM01qVXhNekExTkM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDAxR1JURXdOekJmUkZKTlh6SXlPVjh6TURCNE16QXdMbXB3Wnd8ZjhjNzE0MjRlMzM5ZDk4NDU0OTFlMWE1ODRlNDQ5M2JmOTM4YzVhNTk0MTNmNmNkMWRkNmI0NGFlNjlhMTI0Yw
22384783 Coatings 

LOCTITE LOCTITE

M-FE 1070 504LB/229KG IDH 593818

Description

M-FE 1070 CONVERSION COATING IDH 593818 ; 229KG DRUM

Conversion Coating; Corrosion Inhibitor; Yellow; Drum; 504 Lb Container Size; Liquid; Steel/Aluminum and Zinc Surface

Part #

593818

BDI #
22384783

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4059.539 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,059.54 / each
$ 4,059.54 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
239.946
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Corrosion Inhibitor
Color
Yellow
Container Type
Drum
Texture
Liquid
Application
Steel/Aluminum and Zinc Surface
Tradename
BONDERITE | M-FE 1070
Manufacturer's Description
Loctite Bonderite M-FE 1070 Iron Phosphate Conversion Coating
Container Size value And um
504 Lb
Net Weight
504 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
593818
Long Description
Conversion Coating; Corrosion Inhibitor; Yellow; Drum; 504 Lb Container Size; Liquid; Steel/Aluminum and Zinc Surface

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh