LOCTITE
LOCTITE
M-MN LUBRITE 2 73KG IDH 593889
LOCTITE LOCTITE
描述
LOCTITE M-MN LUBRITE 2 73KG IDH 593889
Non-Metallic Coating; Corrosion Inhibitor | Oil Absorption; Green; Pail; 73 Kg Container Size; Liquid; Iron and Steel Bearing Surface
制造商部件号
M-MN LUBRITE 2 73KG IDH 593889
BDI部件号
18203632
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/M-MN-LUBRITE-2-73KG-IDH-593889/p/18203632
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Coating
产品类型
Non-Metallic
典型用途
Corrosion Inhibitor | Oil Absorption
颜色
Green
容器类型
Pail
形态
Liquid
应用
Iron and Steel Bearing Surface
品名
BONDERITE | M-MN LUBRITE
制造商描述
Loctite Bonderite M-MN LUBRITE 2 Green Manganese Phosphate Conversion Coating
容器规格(数值及单位)
73 Kg
其它特点
Bland Odor
净重
160 Lb
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Non-Metallic
制造商内部编号
593889
详细描述
Non-Metallic Coating; Corrosion Inhibitor | Oil Absorption; Green; Pail; 73 Kg Container Size; Liquid; Iron and Steel Bearing Surface