LOCTITE
LOCTITE
M-NT 5200 MU 1.361KG IDH 790197
LOCTITE LOCTITE
描述
LOCTITE M-NT 5200 MU 1.361KG IDH 790197
Chromium-Free Conversion Coating; Metal Pretreatment; Orange; Bottle; 1.361 Kg Container Size; Liquid; Process Tank | Housing | Pump | Piping | Heat Exchanger | Solution Tank | Spra Nozzle | Spray Zone Shield | Housing
制造商部件号
M-NT 5200 MU 1.361KG IDH 790197
BDI部件号
18203783
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/M-NT-5200-MU-1-361KG-IDH-790197/p/18203783
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.361
Product Group - BDI
C00104
产品名称
Coating
产品类型
Chromium-Free Conversion
典型用途
Metal Pretreatment
颜色
Orange
容器类型
Bottle
形态
Liquid
应用
Process Tank | Housing | Pump | Piping | Heat Exchanger | Solution Tank | Spra Nozzle | Spray Zone Shield | Housing
品名
M-NT 5200 | ALODINE
制造商描述
Loctite Bonderite M-NT 5200 MU Conversion Coating
容器规格(数值及单位)
1.361 Kg
其它特点
Mild Odor | Non-Ferrous Alloy
净重
1.361 Kg
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Chromium-Free Conversion
制造商内部编号
790197
详细描述
Chromium-Free Conversion Coating; Metal Pretreatment; Orange; Bottle; 1.361 Kg Container Size; Liquid; Process Tank | Housing | Pump | Piping | Heat Exchanger | Solution Tank | Spra Nozzle | Spray Zone Shield | Housing