https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7339-KIT-11-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5MjN8aW1hZ2UvanBlZ3xhRGN4TDJoaFpDOHhNRFkyT1RnNU1qa3lOelV4T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56TXpPVjlMU1ZSZk1URmZNekF3ZURNd01DNXFjR2N8YTQ3MTBlMmEyYTk4NDJmZTUzOTcwNGE4N2Y3MmQ5MDlhNTYyNzIxZDYyNWY3MDdmNzFjMjEzNDI5M2M0Y2I4YQ
LOCTITE
LOCTITE
PC 7339 25LB KIT
LOCTITE LOCTITE
描述
LOCTITE PC 7339 25LB KIT
Wearing Compound Coating; Abrasion Protection; Gray; Kit; 25 Lb Container Size; Cyclone | Pulverizing Mill | Elbow | Fan Blade | Housing | Scrubber | Exhauster | Chute | Hopper
制造商部件号
PC 7339 25LB KIT
BDI部件号
24600839
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/PC-7339-25LB-KIT/p/24600839
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Coating
产品类型
Wearing Compound
典型用途
Abrasion Protection
颜色
Gray
容器类型
Kit
形态
Multiple Refer to Manufacturer
应用
Cyclone | Pulverizing Mill | Elbow | Fan Blade | Housing | Scrubber | Exhauster | Chute | Hopper
品名
NORDBAK
制造商描述
Loctite Nordbak Ultra High Temperature Wearing Compound
容器规格(数值及单位)
25 Lb
净重
25 Lb
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Wearing Compound
详细描述
Wearing Compound Coating; Abrasion Protection; Gray; Kit; 25 Lb Container Size; Cyclone | Pulverizing Mill | Elbow | Fan Blade | Housing | Scrubber | Exhauster | Chute | Hopper