https://www.bdiexpress.com/medias/INDKRYXXXXXX-24570912-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhREZrTDJobE1TOHhNREExT0RFMk5qQXdPVGc0Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNalExTnpBNU1USmZNekF3ZURNd01DNXFjR2N8YjQ1ZjQyMDgzMjM1MTgyNzE4Y2FhM2M1YTViYWRhZGQ4MTk0MGE2M2FjNDNmNjBiMTNlZGEyMzEzODFjNzU0ZA
https://www.bdiexpress.com/medias/INDKRYXXXXXX-24570912-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhREZrTDJobE1TOHhNREExT0RFMk5qQXdPVGc0Tmk5SlRrUkxVbGxZV0ZoWVdGaGZNalExTnpBNU1USmZNekF3ZURNd01DNXFjR2N8YjQ1ZjQyMDgzMjM1MTgyNzE4Y2FhM2M1YTViYWRhZGQ4MTk0MGE2M2FjNDNmNjBiMTNlZGEyMzEzODFjNzU0ZA
SPRAYON
SPRAYON
SC0322000
SPRAYON SPRAYON
描述
SPRAYON SC0322000
Vinyl Removable Coating; 12 Oz Net Weight; 2.7" Length; 2.7" Width; 7.96" Height; Protects Non-Porous Surfaces; Resists Mild Acids; Protects Against Paint Overspray; Sprayon Sp322 Vinyl Removable Coating Is Specially Formulated To Protect A Variety Of Non-Porous Surfaces Against Abrasion, Scratches, Moisture, Rust, And Corrosion – During Shipping And In Storage; An Easy Way To Keep Spray Booth Clean
制造商部件号
SC0322000
BDI部件号
24570912
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/SC0322000/p/24570912
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0075577903221
重量 / Kilogram
0.01
Product Group - BDI
C00104
名称
Coating
重量/磅
1.053
产品明细
Vinyl Removable Coating
产品规格
12 Oz Net Weight; 2.7" Length; 2.7" Width; 7.96" Height; Protects Non-Porous Surfaces; Resists Mild Acids; Protects Against Paint Overspray; Sprayon Sp322 Vinyl Removable Coating Is Specially Formulated To Protect A Variety Of Non-Porous Surfaces Against Abrasion, Scratches, Moisture, Rust, And Corrosion – During Shipping And In Storage; An Easy Way To Keep Spray Booth Clean
详细描述
Vinyl Removable Coating; 12 Oz Net Weight; 2.7" Length; 2.7" Width; 7.96" Height; Protects Non-Porous Surfaces; Resists Mild Acids; Protects Against Paint Overspray; Sprayon Sp322 Vinyl Removable Coating Is Specially Formulated To Protect A Variety Of Non-Porous Surfaces Against Abrasion, Scratches, Moisture, Rust, And Corrosion – During Shipping And In Storage; An Easy Way To Keep Spray Booth Clean

