https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-F720-CAN-RD-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwNTF8aW1hZ2UvanBlZ3xhREk0TDJobE1DOHhNRFkyT1Rrd056QTFNRFV5Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDBZM01qQmZRMEZPWDFKRVh6TmZNekF3ZURNd01DNXFjR2N8OTE2NmFkOGFhMTVlZmZjNWNiMWI4OTY2YmY1N2Y3YmNiNTE0NGU0ZWViYmIwZTgwYTliMmI2NzBmZGVhMWJiOA
LOCTITE
LOCTITE
SF F720 RD 1GAL
LOCTITE LOCTITE
描述
LOCTITE SF F720 RD 1GAL
Thermoplastic Liquid Coating; Salt Spray and Weathering Protection; Red; Can; 3.785 L Container Size; Liquid; Equipment Handle | Electrical Connection | Pipe Hanger | Battery Terminal | Lab Tong | Valve Handle | Rope End | Tool | Sheet Metal and Emergency Handle
制造商部件号
SF F720 RD 1GAL
BDI部件号
24599755
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/SF-F720-RD-1GAL/p/24599755
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Coating
产品类型
Thermoplastic Liquid
典型用途
Salt Spray and Weathering Protection
颜色
Red
容器类型
Can
形态
Liquid
应用
Equipment Handle | Electrical Connection | Pipe Hanger | Battery Terminal | Lab Tong | Valve Handle | Rope End | Tool | Sheet Metal and Emergency Handle
品名
COLOR GUARD | SF F720
制造商描述
Loctite SF F720 Color Guard Tough Rubber Coating
容器规格(数值及单位)
3.785 L
其它特点
Solvent Odor | Highly Flexible | Chemical Resistant | -30 to 200 Deg F Operating Temperature Range
净重
1 Gal
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Thermoplastic Liquid
详细描述
Thermoplastic Liquid Coating; Salt Spray and Weathering Protection; Red; Can; 3.785 L Container Size; Liquid; Equipment Handle | Electrical Connection | Pipe Hanger | Battery Terminal | Lab Tong | Valve Handle | Rope End | Tool | Sheet Metal and Emergency Handle