https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-SOLO-CAN-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjV8aW1hZ2UvanBlZ3xhRFpoTDJnMlppOHhNRFkyT1Rrd09ESTJNamswTWk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFOUFRFOWZRMEZPWHpOZk16QXdlRE13TUM1cWNHY3w5ZDBiNjNmYmE2ODMwZjRkMjUwMjQ3MDY1MjdjNjg0Mzk4ZmFlMTlhMjkzZTNhYWM5OWJiZDJiYTYwM2Q1ZGRj
LOCTITE
LOCTITE
SOLO 1GAL IDH 548965
LOCTITE LOCTITE
描述
LOCTITE SOLO 1GAL IDH 548965
Polymer Coating; Multiple Mold Release; Colorless; Can; 3.785 L Container Size; Liquid; Gel Coated Fiberglass Reinforced Filled Polyestre Composite
制造商部件号
SOLO 1GAL IDH 548965
BDI部件号
17139661
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E6%B6%82%E6%96%99/SOLO-1GAL-IDH-548965/p/17139661
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340384071
重量 / Kilogram
3.11
Product Group - BDI
C00104
产品名称
Coating
产品类型
Polymer
典型用途
Multiple Mold Release
颜色
Colorless
容器类型
Can
形态
Liquid
应用
Gel Coated Fiberglass Reinforced Filled Polyestre Composite
品名
FREKOTE | SOLO
制造商描述
Loctite Frekote Solo Mold Release Agent
容器规格(数值及单位)
3.785 L
其它特点
Solvent Based | High Gloss Finish | Fast Curing | 59 to 113 Deg F Application Temperature
净重
1 Gal
类别 - BDI
Chemicals Surface Treatments Coatings
名称
Coating
关键字串
Polymer
制造商内部编号
548965
详细描述
Polymer Coating; Multiple Mold Release; Colorless; Can; 3.785 L Container Size; Liquid; Gel Coated Fiberglass Reinforced Filled Polyestre Composite