https://www.bdiexpress.com/medias/INDWL1XXXXXX-18148936-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODd8aW1hZ2UvanBlZ3xhR1ZrTDJobFpDOHhNREExT0RFNU1EYzBPVGN5Tmk5SlRrUlhUREZZV0ZoWVdGaGZNVGd4TkRnNU16WmZNekF3ZURNd01DNXFjR2N8Y2YxZGRkZTg4OTljZTM5ZjJhMWU5N2MzNDExNjliYTZhOWZiY2U2ZTIxY2NkYWNiMzUxNDVkZTY5MWI1MGUwNw
WHITE LIGHTNING
WHITE LIGHTNING
.01551969-99
WHITE LIGHTNING WHITE LIGHTNING
描述
WHITE LIGHTNING .01551969-99
Dripless Cradle Ratchet Caulk Gun; 19" Length; 10" Width; 7" Height; Contractor Grade Means Thicker Metal, Stronger Welds, Upgraded Components; Machined Ratchet Teeth For Long Life And Sure Drive; Ladder Hook; Seal Punch And Cutter; This Is A Professional Quality Cradle Ratchet-Rod Caulk Gun That Is Designed For Daily Use; Suitable For All Latex And Silicone Caulks
制造商部件号
.01551969-99
BDI部件号
18148936
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/-01551969-99/p/18148936
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0764509012208
重量 / Kilogram
0.64
Product Group - BDI
G00190
名称
Gun
关键字串
Cradle
重量/磅
1.416
产品明细
Dripless Cradle Ratchet Caulk Gun
产品规格
19" Length; 10" Width; 7" Height; Contractor Grade Means Thicker Metal, Stronger Welds, Upgraded Components; Machined Ratchet Teeth For Long Life And Sure Drive; Ladder Hook; Seal Punch And Cutter; This Is A Professional Quality Cradle Ratchet-Rod Caulk Gun That Is Designed For Daily Use; Suitable For All Latex And Silicone Caulks
详细描述
Dripless Cradle Ratchet Caulk Gun; 19" Length; 10" Width; 7" Height; Contractor Grade Means Thicker Metal, Stronger Welds, Upgraded Components; Machined Ratchet Teeth For Long Life And Sure Drive; Ladder Hook; Seal Punch And Cutter; This Is A Professional Quality Cradle Ratchet-Rod Caulk Gun That Is Designed For Daily Use; Suitable For All Latex And Silicone Caulks