https://www.bdiexpress.com/medias/INDXXXXXXXXX-125-14036-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDd8aW1hZ2UvanBlZ3xhRE5pTDJoa1lTOHhNRFF4T1RreU56TTROREE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNVEkxWHpFME1ETTJYek13TUhnek1EQXVhbkJufDc0YmEzZGMxMjhhZDAyMzE5OWZjODA5MmU3NGY5MTc0YmQyOTc3NjE2ZWMzZjYyZTVlY2EwODRjMjI2NDRjZGQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-125-14036-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDd8aW1hZ2UvanBlZ3xhRE5pTDJoa1lTOHhNRFF4T1RreU56TTROREE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNVEkxWHpFME1ETTJYek13TUhnek1EQXVhbkJufDc0YmEzZGMxMjhhZDAyMzE5OWZjODA5MmU3NGY5MTc0YmQyOTc3NjE2ZWMzZjYyZTVlY2EwODRjMjI2NDRjZGQ
CRC
CRC
14036
CRC CRC
描述
CRC 14036
Insect Repellent; 6OZ Aerosol Can; Aerosol Form; Milky White Color; Petroleum Distillates Odor; Above 200 Degree F TCC Flash Point; 211.9 Degree F Initial Boiling Point; Partially Miscible in Water; Non-Flammable; For Flame Resistant Clothing; 12 Per Case
制造商部件号
14036
BDI部件号
27456163
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/14036/p/27456163
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0078254140360
重量 / Kilogram
0.377
Product Group - BDI
C00104
名称
Repellent
关键字串
Insect
产品明细
Insect Repellent
产品规格
6OZ Aerosol Can; Aerosol Form; Milky White Color; Petroleum Distillates Odor; Above 200 Degree F TCC Flash Point; 211.9 Degree F Initial Boiling Point; Partially Miscible in Water; Non-Flammable
详细描述
Insect Repellent; 6OZ Aerosol Can; Aerosol Form; Milky White Color; Petroleum Distillates Odor; Above 200 Degree F TCC Flash Point; 211.9 Degree F Initial Boiling Point; Partially Miscible in Water; Non-Flammable; For Flame Resistant Clothing; 12 Per Case

