https://www.bdiexpress.com/medias/INDPU1XXXXXX-25139150-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDh8aW1hZ2UvanBlZ3xhRGMwTDJnM05pOHhNREUwTWpBeE1qWXpOekl4TkM5SlRrUlFWVEZZV0ZoWVdGaGZNalV4TXpreE5UQmZNekF3V0RNd01DNXFjR2N8NTI4N2M5NTNmNmI4NTVhNjYwODI3MTYyYjYyNThkYjhhNTExMjkwMjUwZjdhZjNjOGRiN2Q0MDExMDQ1ZDhjMw
https://www.bdiexpress.com/medias/INDPU1XXXXXX-25139150-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDh8aW1hZ2UvanBlZ3xhRGMwTDJnM05pOHhNREUwTWpBeE1qWXpOekl4TkM5SlRrUlFWVEZZV0ZoWVdGaGZNalV4TXpreE5UQmZNekF3V0RNd01DNXFjR2N8NTI4N2M5NTNmNmI4NTVhNjYwODI3MTYyYjYyNThkYjhhNTExMjkwMjUwZjdhZjNjOGRiN2Q0MDExMDQ1ZDhjMw
PURDY
PURDY
144654093
PURDY PURDY
描述
PURDY 144654093
Paint Roller Cover; 9" Size; 1/2" Thickness; 1-1/2" Length; Knitted 50/50 Lambs Wool/Polyester Blend Material; Latex and Oil-Based Paints Coating Type; Pack of 15
制造商部件号
144654093
BDI部件号
25139150
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/144654093/p/25139150
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0716341074203
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Cover
关键字串
Paint Roller
产品明细
Paint Roller Cover
产品规格
9" Size; 1/2" Thickness; 1-1/2" Length; Knitted 50/50 Lambs Wool/Polyester Blend Material; Latex and Oil-Based Paints Coating Type; Pack of 15
详细描述
Paint Roller Cover; 9" Size; 1/2" Thickness; 1-1/2" Length; Knitted 50/50 Lambs Wool/Polyester Blend Material; Latex and Oil-Based Paints Coating Type; Pack of 15

