对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

https://www.bdiexpress.com/cn/zh/_ui/desktop/green/images/missing-product-300x300-zh.jpg 251765
24446667 化学品 

RUSTOLEUM RUSTOLEUM

251765

描述

RUSTOLEUM 251765

Coating; Concrete Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Warehouse, Showroom, Floor Application; 1GAL Nominal Capacity Volume; Dunes Tan Color; 300 Deg F Maximum Dry Heat Resistance; Semi-Gloss Finish; 8" Nominal Height; Includes Base Component and Activator; 13-5/8" Nominal Length; Can Packing Type; 250G/L VOC; 7-1/8" Nominal Width; Rust-Oleum

制造商部件号

251765

BDI部件号
24446667

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
RUSTOLEUM
最低订购量
EAN条码
0020066192211
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Coating
制造商货号
647-251765
重量/磅
13
产品明细
Coating
产品规格
Concrete Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Warehouse, Showroom, Floor Application; 1GAL Nominal Capacity Volume; Dunes Tan Color; 300 Deg F Maximum Dry Heat Resistance; Semi-Gloss Finish; 8" Nominal Height; Includes Base Component and Activator; 13-5/8" Nominal Length; Can Packing Type; 250G/L VOC; 7-1/8" Nominal Width
详细描述
Coating; Concrete Applicable Material; 100 Deg F Application Maximum Temperature Range; 50 Deg F Application Minimum Temperature Range; Warehouse, Showroom, Floor Application; 1GAL Nominal Capacity Volume; Dunes Tan Color; 300 Deg F Maximum Dry Heat Resistance; Semi-Gloss Finish; 8" Nominal Height; Includes Base Component and Activator; 13-5/8" Nominal Length; Can Packing Type; 250G/L VOC; 7-1/8" Nominal Width; Rust-Oleum