https://www.bdiexpress.com/medias/INDXXXXXXXXX-131-30-030-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNDV8aW1hZ2UvanBlZ3xhRGRoTDJnNVlpOHhNRFEyTVRZd016QXpOekl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNVE14WHpNd1h6QXpNRjlFTWpKZk16QXdlRE13TUM1cWNHY3w2MjM2ZDJhMmQ3YjY3ZDU3N2EyOTg2ZGUzOWQ5NjE3YWM1MTRkNTdjZDIxNjA3MzQyODdlMTgyOTBjYTgwODRk
https://www.bdiexpress.com/medias/INDXXXXXXXXX-131-30-030-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNDV8aW1hZ2UvanBlZ3xhRGRoTDJnNVlpOHhNRFEyTVRZd016QXpOekl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNVE14WHpNd1h6QXpNRjlFTWpKZk16QXdlRE13TUM1cWNHY3w2MjM2ZDJhMmQ3YjY3ZDU3N2EyOTg2ZGUzOWQ5NjE3YWM1MTRkNTdjZDIxNjA3MzQyODdlMTgyOTBjYTgwODRk
IDEAL INDUSTRIES
IDEAL INDUSTRIES
30-030
IDEAL INDUSTRIES IDEAL INDUSTRIES
描述
IDEAL INDUSTRIES 30-030
Anti-Seize Compound; 8 Oz Nominal Capacity Weight; Zinc Chemical Compound; White Color; Squeeze Bottle Packing Type; For Aluminum Electrical Application
制造商部件号
30-030
BDI部件号
21568751
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/30-030/p/21568751
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 加拿大 | 9 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Compound
关键字串
Anti-Seize
产品明细
Anti-Seize Compound
产品规格
8 Oz Nominal Capacity Weight; Zinc Chemical Compound; White Color; Squeeze Bottle Packing Type
详细描述
Anti-Seize Compound; 8 Oz Nominal Capacity Weight; Zinc Chemical Compound; White Color; Squeeze Bottle Packing Type; For Aluminum Electrical Application

