https://www.bdiexpress.com/medias/INDXXXXXXXXX-27455885-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMDd8aW1hZ2UvanBlZ3xhR0U0TDJobU5DOHhNRFF4TkRBM056UTNOamc1TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTlRVNE9EVmZNekF3ZURNd01DNXFjR2N8ZDdjYjU5OWIzNjhmMzVmY2FhMGUzY2ZhMmEzOWY0ZWE5MTdhNjFkMWU4NDJiMzMxYjFlZWU2MjBhMDJjZWRkZA
CRC
CRC
402916X6
CRC CRC
描述
CRC 402916X6
Transmission Treatment; 16OZ Bottle; Liquid Form; Red Color; Mild Petroleum Odor; 57 Degree F Flash Point; 179.6 Degree F Initial Boiling Point; Slow Evaporation; Flammable; High Mileage; 6 Per Case
制造商部件号
402916X6
BDI部件号
27455885
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/402916X6/p/27455885
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078372029165
重量 / Kilogram
3.175
Product Group - BDI
C00104
名称
Treatment
关键字串
Transmission
产品明细
Transmission Treatment
产品规格
16OZ Bottle; Liquid Form; Red Color; Mild Petroleum Odor; 57 Degree F Flash Point; 179.6 Degree F Initial Boiling Point; Slow Evaporation; Flammable; High Mileage; 6 Per Case
详细描述
Transmission Treatment; 16OZ Bottle; Liquid Form; Red Color; Mild Petroleum Odor; 57 Degree F Flash Point; 179.6 Degree F Initial Boiling Point; Slow Evaporation; Flammable; High Mileage; 6 Per Case