AERVOE
AERVOE
415
AERVOE AERVOE
描述
AERVOE 415
Cleaner and Degreaser; 15Oz Nominal Capacity Volume; 15Oz Nominal Capacity Weight; Hexane Chemical Compound; Clear Color; 15Oz Fill Amount; Hydrocarbon Odor/Scent; Aerosol Can Packing Type; 12/Case Quantity; Removes Dirt, Grease, Oil and Contaminant; For Metal and Plastics, Rubber and Glass Applicable Material; For Connector, Precision Instrument, Tool, Electronic/Electrical Component, PC Board and PW Board Application; Aervoe
制造商部件号
415
BDI部件号
17115480
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/415/p/17115480
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0088193004159
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Cleaner and Degreaser
重量/磅
1.42
产品明细
Cleaner and Degreaser
产品规格
15Oz Nominal Capacity Volume; 15Oz Nominal Capacity Weight; Hexane Chemical Compound; Clear Color; 15Oz Fill Amount; Hydrocarbon Odor/Scent; Aerosol Can Packing Type; 12/Case Quantity; Removes Dirt, Grease, Oil and Contaminant
详细描述
Cleaner and Degreaser; 15Oz Nominal Capacity Volume; 15Oz Nominal Capacity Weight; Hexane Chemical Compound; Clear Color; 15Oz Fill Amount; Hydrocarbon Odor/Scent; Aerosol Can Packing Type; 12/Case Quantity; Removes Dirt, Grease, Oil and Contaminant; For Metal and Plastics, Rubber and Glass Applicable Material; For Connector, Precision Instrument, Tool, Electronic/Electrical Component, PC Board and PW Board Application; Aervoe