WALTER SURFACE TECH
WALTER SURFACE TECH
53E102
WALTER SURFACE TECH WALTER SURFACE TECH
描述
WALTER SURFACE TECH 53E102
Lubricant; Lubricant; Open Gear; 400ML Capacity; Liquid; Characteristic Odor; Grey; Naphtha And Butane; -60 Degree C Freezing Point; Insoluble; Water-Resistant; For Open Gear, Heavy-Duty Chains
制造商部件号
53E102
BDI部件号
17793205
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/53E102/p/17793205
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 加拿大 | 8 |
产品详细信息
分类
最低订购量
无
EAN条码
0662980040683
重量 / Kilogram
5.044
Product Group - BDI
C00104
类别 - BDI
Unclassified
名称
Lubricant
关键字串
Spray
制造商货号
OPEN GEAR AEROSOL/400ML
制造商内部编号
53-E 102
重量/磅
11.11
产品明细
Lubricant
产品规格
Lubricant; Open Gear; 400ML Capacity; Liquid; Characteristic Odor; Grey; Naphtha And Butane; -60 Degree C Freezing Point; Insoluble; Water-Resistant
详细描述
Lubricant; Lubricant; Open Gear; 400ML Capacity; Liquid; Characteristic Odor; Grey; Naphtha And Butane; -60 Degree C Freezing Point; Insoluble; Water-Resistant; For Open Gear, Heavy-Duty Chains


